1/2 in. Bronze Full Port FNPT 600# Ball Valve
Series 6000-M3 1/2 in. Bronze Full Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed with the highest quality materials and in accordance with international standards
- More corrosion resistant, longer lasting and safe for demanding application
- Manufactured under a rigid quality control system to assure quality and above all safety for our customers
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series 6000-M3
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Oval Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No