1/2 in. Zinc Plated Steel Lock Nut
1/2 in. Zinc Plated Steel Lock Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Zinc Plated
- Diameter:
- 1-7/50 in
- Length:
- 23/100 in
- Material:
- Steel
- Product Type:
- Lock Nut
- Size:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 1-3/20 in