250 ft. Black SEU Cable
250 ft. Black SEU Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Cable or Wire Type:
- SEU
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 11/20 in
- Length:
- 250
- Material:
- Aluminum, Plastic
- Material Type:
- Polyethylene
- Product Type:
- Cable
- Temperature Rating:
- 167
- Volts:
- 600V