4 in. Plastic Temperature Plug for 3.50 - 6.00 in. ID Pipe
4 in. Plastic Temperature Plug for 3.50 - 6.00 in. ID Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No