This product requires certification to purchase.

8 in. Plastic Temperature Plug for 7.75 - 9.50 in. ID Pipe

CKR Products

8 in. Plastic Temperature Plug for 7.75 - 9.50 in. ID Pipe

  • Fast #
  • Part #CKRDM8
  • Item #4470908
  • Manufacturer Part #DM-8
5 out of 5 Customer Rating
CKR Products

8 in. Plastic Temperature Plug for 7.75 - 9.50 in. ID Pipe

  • Fast #
  • Part #CKRDM8
  • Item #4470908
  • Manufacturer Part #DM-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Fitting Type:
Plug
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No