This product requires certification to purchase.

1/4 in. OD Tube Straight 316 Stainless Steel Union Elbow

Hy-Lok USA

CLA Series 1/4 in. OD Tube Straight 316 Stainless Steel Union Elbow

  • Fast #
  • Part #HCLA4S316
  • Item #7572487
  • Manufacturer Part #CLA-4-S316
4.7 out of 5 Customer Rating
Brand image
Hy-Lok USA

CLA Series 1/4 in. OD Tube Straight 316 Stainless Steel Union Elbow

  • Fast #
  • Part #HCLA4S316
  • Item #7572487
  • Manufacturer Part #CLA-4-S316
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
CLA Series
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No