2 in. Grooved Ductile Iron Globe Pressure Reducing Sprinkler Valve
2 in. Grooved Ductile Iron Globe Pressure Reducing Sprinkler Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.42
- ASTM:
- ASTM A-536 Grade 65-45-12
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved x Grooved
- FM Approved:
- No
- Length:
- 10 in
- Material:
- Ductile Iron
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Size:
- 2 in
- Valve Type:
- Globe Pressure Reducing Valve
- Width:
- 11-31/100 in