3/8 in. Repair Kit Rubber
3/8 in. Repair Kit Rubber
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- CRD
- Material:
- Rubber
- Material Type:
- Buna-N
- Product Type:
- Repair Kit
- Valve Size:
- 3/8 in