This product requires certification to purchase.

3 in. Repair Kit Rubber

Cla-Val Products

3 in. Repair Kit Rubber

  • Fast #
  • Part #C9169812G
  • Item #1763245
  • Manufacturer Part #9169812G
4.5 out of 5 Customer Rating
Brand image
Cla-Val Products

3 in. Repair Kit Rubber

  • Fast #
  • Part #C9169812G
  • Item #1763245
  • Manufacturer Part #9169812G
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
100-01, 100-20
Material:
Rubber
Material Type:
Buna-N
Product Type:
Repair Kit
Valve Size:
3 in