6 in. Repair Kit Rubber
6 in. Repair Kit Rubber
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 100-01, 100-20
- Material:
- Rubber
- Material Type:
- Buna-N
- Product Type:
- Repair Kit
- Valve Size:
- 6 in