This product requires certification to purchase.

3/4 in. Bronze Float Valve

Cla-Val Products

Model 124-01 3/4 in. Bronze Float Valve

  • Fast #
  • Part #C1240158F
  • Item #1434410
  • Manufacturer Part #124-01-58F
5 out of 5 Customer Rating
Brand image
Cla-Val Products

Model 124-01 3/4 in. Bronze Float Valve

  • Fast #
  • Part #C1240158F
  • Item #1434410
  • Manufacturer Part #124-01-58F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accurate and repeatable level control
  • On-off or non-modulating action
  • Fully adjustable high and low level settings
  • Simple design, proven reliable
  • Easy installation and maintenance
  • Requires Certification

Specifications

Collection:
Model 124-01
Material:
Bronze, Rubber
Material Type:
Buna-N
Recommended Valve Application:
Gas, Liquid
Valve Disc Material:
Buna-N
Valve Seat Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Float Valve