3 in. Bronze Grooved Automatic Breach Containment Valve
Model 85-09-1 3 in. Bronze Grooved Automatic Breach Containment Valve
Product Details
Product Details
- Simple proven design
- Non-surge operation
- Drip-tight shut-off
- No packing glands or stuffing boxes
- Static system operational testing
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-536, ASTM B-62
- Application:
- Commercial, Fire Protection
- Collection:
- Model 85-09-1
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze, Rubber
- Material Type:
- Buna-N
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Disc Material:
- Buna-N
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Type:
- Automatic Breach Containment Valve
- Width:
- 12-1/2