4 in. Ductile Iron Pressure Reducing Valve
Model 90-21 4 in. Ductile Iron Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.42
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Collection:
- Model 90-21
- Material:
- Ductile Iron, Stainless Steel
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Pressure Reducing Valve