1-1/2 in. 250# and 300# Ductile Iron Grooved Globe Pressure Reducing Valve
Model 90G-21 1-1/2 in. 250# and 300# Ductile Iron Grooved Globe Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cla-Val 90-21 pressure reducing valves are indispensable in any fire protection system
- Available in globe (90G-21) and angle patterns (90A-21), our diaphragm actuated design is proven to be highly reliable and easy to maintain
- Globe and angle pattern valves feature a full range of adjustments.
- These valves are also available in a variety of material options
- Epoxy coating is strongly recommended for all fire system valves (excluding bronze valves)
- All configurations of the valve can be supplied with optional internal and external epoxy coating of the main valve wetted surfaces
Specifications
- ANSI:
- ANSI B16.42
- ASTM:
- ASTM A-536 Grade 65-45-12
- Collection:
- Model 90G-21
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 8-1/2
- Material:
- Ductile Iron, Cast Bronze, Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 250#, 300#
- Recommended Valve Application:
- Fire Protection, Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Globe
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in
- Valve Type:
- Globe Pressure Reducing Valve