6 in. Rubber Duckbill Valve
Series RF-DBI-LH 6 in. Rubber Duckbill Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cla-Val Series RF-DBI-LH Low Headloss In-line Rubber-Flex™ Duckbill check valve design allows for a passive flow and allows the valve to be installed without having to do any modifications to existing structures or costly pre-install planning
- The unique fold-away design of the inner sleeve also allows for a near-full port flow, allowing for quick drainage and low head loss
Documents
Specifications
- ANSI:
- ANSI 61
- Collection:
- Series RF-DBI-LH
- Length:
- 12
- Material:
- Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Valve Body Material:
- Rubber
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Type:
- Duckbill Valve
- Weight:
- 8