This product requires certification to purchase.

20 oz. Ready to Use Cleaner in White (Case of 12)

Claire

20 oz. Ready to Use Cleaner in White (Case of 12)

  • Fast #
  • Part #CGC862
  • Item #9591462
  • Manufacturer Part #CL862
3.3 out of 5 Customer Rating
Brand image
Claire

20 oz. Ready to Use Cleaner in White (Case of 12)

  • Fast #
  • Part #CGC862
  • Item #9591462
  • Manufacturer Part #CL862
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • An industrial strength foaming glass and utility cleaner that is effective on a variety of surfaces
  • Dries streak-free, leaving surface crystal clear
  • Easily cleans dirt and grime from: Appliances, windows, mirrors, Formica, vinyl, stainless steel, porcelain, chrome, fiberglass and counter tops
  • Contains a unique blend of detergents that easily clean away dirt, grime, grease, film, smudges, smears and bugs
  • Just spray on, allowing the foam to penetrate, breaking-up dirt and grime for easy removal
  • Requires Certification

Documents


Specifications

Application:
Appliances, Counters, Door, Furniture, Mirror, Wall, Windows
Color Finish Name:
White
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Foam
Package Quantity:
Case of 12
Product Type:
Cleaner
Size:
20 oz