This product requires certification to purchase.

Silicone Release Agent 20oz (Case of 12)

Claire

Silicone Release Agent 20oz (Case of 12)

  • Fast #
  • Part #CGC948
  • Item #9591464
  • Manufacturer Part #CL948
5 out of 5 Customer Rating
Brand image
Claire

Silicone Release Agent 20oz (Case of 12)

  • Fast #
  • Part #CGC948
  • Item #9591464
  • Manufacturer Part #CL948
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use as a lubricant, release agent, water repellent, and protective coating.
  • The dry Silicone film is non-flammable, colorless, non-staining, waxless, and heat-stable; unaffected by temperatures ranging from -40°C (-40°F) to over 200°C (392°F).
  • Use on such equipment as ovens, freezers, conveyors, belts and chutes.
  • Proper use of Silicone Spray minimizes clean-up time, speeds equipment disassembly, stops sticking and binding, protects equipment, and increases production
  • Use on cool ovens ONLY. Avoid spraying pilot light.
  • Requires Certification

Specifications

Application:
Food Processing
CARB OTC LEED Compliant:
Yes
Color Finish Name:
Colorless
Material:
Aerosol
NSF Certified:
No
Package Quantity:
Case of 12
Product Type:
Release Agent, Water Repellent, Mild Petroleum
Size:
20 oz
Temperature Range:
-40 Deg F to 392 Deg F