2 x 1-1/2 in. No-Hub Transitional PVC Bushing
Snap-All® 2 x 1-1/2 in. No-Hub Transitional PVC Bushing
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-564
- Clean Bagged:
- No
- Collection:
- Snap-All®
- End Connection 1:
- No Hub
- End Connection 2:
- Spigot
- End Connections:
- No Hub x Spigot
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 15 psi