Barrier-Free Shower in White
Barrier-Free Shower in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 33 in
- Drain Location:
- Left
- Height:
- 77-3/4 in
- IAPMO Listed:
- No
- UL Listed:
- No
- Width:
- 59-3/4 in