1500 gpd Effluent Pump Filter
1500 gpd Effluent Pump Filter
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with single family homes
- Entire filtration area submerged, making the filter 100% effective
- Sleeve section of filter remains in outlet tee when main filter is removed for servicing, guaranteeing no solids larger than 1/16" reach lateral fields during servicing
- 122 linear feet of 1/16" filtration
- 1,000 gpd
- All materials non-corrosive in septic tank environment
Specifications
- Flow Rate:
- 1500 gpd
- Product Type:
- Filter
- UPC:
- 053514112578