10 in. Plastic Black/Khaki Tool Bag
10 in. Plastic Black/Khaki Tool Bag
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 10 in diameter
- 6 Large compartments for organizing and stowing small parts
- 6 Pockets outside and 6 inside for a variety of tools and accessories
- Easy lock/release drawstring system
- "Soft" bottom panel prevents tipping and spilling
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Khaki
- Depth:
- 10 in
- Handle Material:
- Plastic
- Height:
- 7 in
- Material:
- Plastic
- Material Type:
- Polyester
- Number of Compartments:
- 18
- Tool Storage Type:
- Tool Bag
- Tool Type:
- Bucket Bag
- Weight:
- 0.85 lb
- Width:
- 10 in