UTILITY GRIP WORK GLOVES - L
UTILITY GRIP WORK GLOVES - L
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 Touch screen fingertips for use with mobile devices.
- Knitted Synthetic leather palm material is soft and comfortable to wear.
- Silicone palm print provides better grip on smooth surfaces.
- Breathable, birdeye mesh fabric back.
- Padded knuckles for protection against bumps.
- Elastic cuff with textured TPR wrist strap with medical grade hook and loop closure.
- Textured fingertip pads provide added abrasion resistance.
Specifications
- Glove Size:
- L
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.