This product requires certification to purchase.

3 in. PVC Solvent Weld Backwater Valve

Clean Check

3 in. PVC Solvent Weld Backwater Valve

  • Fast #
  • Part #REC97023
  • Item #3772364
  • Manufacturer Part #97023
5 out of 5 Customer Rating
Brand image
Clean Check

3 in. PVC Solvent Weld Backwater Valve

  • Fast #
  • Part #REC97023
  • Item #3772364
  • Manufacturer Part #97023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Installs discretely outside, between the structure and the standard clean-out, up to 12" below grade
  • Easy to perform maintenance and inspection from ground level
  • Eliminates the need for a costly manhole
  • Meets IPC, ICC, and IRC plumbing codes
  • Requires Certification
Dimensions & Measurements
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Height
9-1/2 in
Length
12 in
Maximum Immersible Depth
12 ft
Pressure - Maximum
5 psi
Valve Size
3 in
Width
7-1/2 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Material Type
PVC
Schedule Class
40
Valve Body Style
3 piece
Electrical & Operational Information
Maximum Temperature
120
Minimum Temperature
40
Warranty & Product Information
ANSI
ANSI 14
ASME
ASME A112.14.1
ASTM
ASTM D-1784
CSA Certified
CSA B181.1, CSA B182.2
IAPMO Listed
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
021449970235