This product requires certification to purchase.

4 in. Plastic Solvent Weld Backwater Valve

Clean Check

4 in. Plastic Solvent Weld Backwater Valve

  • Fast #
  • Part #REC96904
  • Item #3361215
  • Manufacturer Part #96904
3.8 out of 5 Customer Rating
Brand image
Clean Check

4 in. Plastic Solvent Weld Backwater Valve

  • Fast #
  • Part #REC96904
  • Item #3361215
  • Manufacturer Part #96904
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Clean Check®
  • Installs outside home or business without costly manhole
  • Accessible for maintenance and cleaning
  • 75 psi flapper blocks reverse flow
  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
Height:
10 in
Length:
10-1/5 in
Material:
Plastic
Maximum Immersible Depth:
12 ft
Maximum Temperature:
120
Pressure - Maximum:
75 psi
UPC:
021449969048
Valve Size:
4 in