Flapper 3 - 4 in. PVC Valve Repair Part
Flapper 3 - 4 in. PVC Valve Repair Part
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No manhole required
- Installs discretely outside - up to 12' below ground level
- Above ground outdoor maintenance accessibility eliminates hidden access indoor applications, and the sewer odor and mess of indoor maintenance
- Meets IPC, UPC/IAPMO, ICC,, IRC, CSA plumbing codes.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- A112.14.1
- Adjustable:
- No
- Brand Model Compatibility:
- Clean Check® Backwater Valves
- CSA Certified:
- CSA B181.1, CSA B182.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 6-5/8 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Pressure - Maximum:
- 75 psi
- Product Type:
- Flapper
- Recommended Valve Application:
- Water
- UPC:
- 021449969802
- Valve Size:
- 3 in - 4 in
- Width:
- 7/8 in