5 mil Vinyl Nitrile Size XL Powder Free Exam Glove in Blue (Box of 100)
5 mil Vinyl Nitrile Size XL Powder Free Exam Glove in Blue (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- XL
- Glove Type:
- Medical, Powder Free
- Material:
- Plastic, Rubber
- Material Type:
- Vinyl Nitrile
- Package Quantity:
- Box of 100
- Thickness:
- 5 mil
- UPC:
- 818420020603