Size M 5 mil Nitrile and Synthetic Fiber Powder Free Disposable Gloves in Blue (Box of 100)
Size M 5 mil Nitrile and Synthetic Fiber Powder Free Disposable Gloves in Blue (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Chemical and puncture-resistant
- Free from powder and allergy-triggering latex
- Blue coloration
- Masks stains from blood, ink, and grime
- Robust strength and flexibility
- Well-suited for food and industrial uses
- Preserves finger sensitivity
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Powder Free
- Material:
- Rubber, Synthetic
- Material Type:
- Nitrile
- Package Quantity:
- Box of 100
- Thickness:
- 5 mil
- UPC:
- 818420020580