This product requires certification to purchase.

Hotel King Quilted Mattress Protector (Case of 8)

CleanRest

Hotel King Quilted Mattress Protector (Case of 8)

  • Fast #
  • Part #C845168010214
  • Item #11399673
  • Manufacturer Part #845168010214
3.4 out of 5 Customer Rating
Brand image
CleanRest

Hotel King Quilted Mattress Protector (Case of 8)

  • Fast #
  • Part #C845168010214
  • Item #11399673
  • Manufacturer Part #845168010214
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protect your guests and valuable mattress with the CleanRest Quilted Waterproof Mattress Protector. The fitted sheet style mattress protector has a 100% waterproof sleep surface and will defend the mattress from spills, stains, perspiration and incontinence while providing dreamy comfort for the guest. The sleep surface is more than twice as breathable as our competitors’ to offer a cool sleep experience. Installation is fast and easy as the sidewalls stretch to create a perfect fit on all mattress depths.
  • Fitted style protector waterproof protector, shields the mattress from spills, accidents and stains.
  • Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
  • Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable
  • 10-Year No-Rip Warranty
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
12 in
Material:
Plastic
Product Type:
Mattress Protector
Size:
Hotel King
UPC:
845168010214
Width:
8 in