This product requires certification to purchase.

Full XL Mattress Encasement

CleanRest

Platinum Full XL Mattress Encasement

  • Fast #
  • Part #C845168008006
  • Item #11399688
  • Manufacturer Part #845168008006
4 out of 5 Customer Rating
Brand image
CleanRest

Platinum Full XL Mattress Encasement

  • Fast #
  • Part #C845168008006
  • Item #11399688
  • Manufacturer Part #845168008006
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zip-N-Click, Our Patented Self-Locking Zipper Enclosure Will Snap Shut To Block Bed Bugs And Prevent Accidental Openings When Zip-Ties And Velcro Flaps Accomplish Neither
  • Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
  • Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable. Removable, zip-off top for easy laundering.
  • 10-Year No-Rip Warranty
  • Requires Certification

Documents


Specifications

Collection:
Platinum
Color Finish Category:
Whites
Color Finish Name:
White
Length:
24-4/5 in
Material:
Plastic
Product Type:
Mattress Encasement
Size:
Full XL
UPC:
845168008006
Width:
16-9/10 in