Twin Mattress Encasement
Platinum Twin Mattress Encasement
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zip-N-Click, Our Patented Self-Locking Zipper Enclosure Will Snap Shut To Block Bed Bugs And Prevent Accidental Openings When Zip-Ties And Velcro Flaps Accomplish Neither
- Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
- Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
- Chemical Free, Free Of Vinyl, Phthalates And PVC
- Machine Washable. Removable, zip-off top for easy laundering.
- 10-Year No-Rip Warranty
Documents
Specifications
- Collection:
- Platinum
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 24-4/5 in
- Material:
- Plastic
- Product Type:
- Mattress Encasement
- Size:
- Twin
- UPC:
- 845168007955
- Width:
- 16-9/10 in