This product requires certification to purchase.

Full Mattress Encasement (Case of 3)

CleanRest

Pro Full Mattress Encasement (Case of 3)

  • Fast #
  • Part #C845168011044
  • Item #11399719
  • Manufacturer Part #845168011044
4.5 out of 5 Customer Rating
Brand image
CleanRest

Pro Full Mattress Encasement (Case of 3)

  • Fast #
  • Part #C845168011044
  • Item #11399719
  • Manufacturer Part #845168011044
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zip-N-Click, Our Patented Self-Locking Zipper Enclosure Will Snap Shut To Block Bed Bugs And Prevent Accidental Openings When Zip-Ties And Velcro Flaps Accomplish Neither
  • Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
  • Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking. 4-sided waterproof protection with vented ends provides maximum breathability and airflow.
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable
  • 10-Year No-Rip Warranty
  • Requires Certification

Documents


Specifications

Collection:
Pro
Color Finish Category:
Whites
Color Finish Name:
White
Length:
10 in
Material:
Plastic
Product Type:
Mattress Encasement
Size:
Full
UPC:
845168011044
Width:
2-17/20 in