This product requires certification to purchase.

Twin XL Box Spring Encasement (Case of 4)

CleanRest

Pro Twin XL Box Spring Encasement (Case of 4)

  • Fast #
  • Part #C851949001838
  • Item #11399704
  • Manufacturer Part #851949001838
4.9 out of 5 Customer Rating
Brand image
CleanRest

Pro Twin XL Box Spring Encasement (Case of 4)

  • Fast #
  • Part #C851949001838
  • Item #11399704
  • Manufacturer Part #851949001838
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protect your valuable box springs from bed bugs and allergens with CleanRest PRO Box Spring Encasements. Engineered using patented MicronOne and Zip-N-Click technologies, CleanRest PRO Box Spring Encasements are soft, breathable and 100% bedbug escape, entry and bite proof. Backed by a 10-year, no-rip commercial warranty.
  • Zip-N-Click, Our Patented Self-Locking Zipper Enclosure Will Snap Shut To Block Bed Bugs And Prevent Accidental Openings When Zip-Ties And Velcro Flaps Accomplish Neither
  • Patented MicronOne Water-Resistant Fabric Passed The CDC Test For Level 4 Virus Blocking
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable
  • 10-Year No-Rip Warranty
  • Requires Certification

Documents


Specifications

Collection:
Pro
Color Finish Category:
Whites
Color Finish Name:
White
Length:
10 in
Material:
Plastic
Product Type:
Box Spring Encasement
Size:
Twin XL
UPC:
851949001838
Width:
2 in