Twin XL Mattress Encasement (Case of 4)
Pro Twin XL Mattress Encasement (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Protect your valuable mattresses from spills, bed bugs and allergens with CleanRest PRO Mattress Encasements. Engineered using patented MicronOne and Zip-N-Click technologies, CleanRest PRO Mattress Encasements are soft, breathable and 100% bedbug escape, entry and bite proof. Backed by a 10-year, no-rip commercial warranty, this encasement has a 100% waterproof sleep surface, offering ultimate protection against stains and wetness. Stretchable sidewalls allow for easy installation and removal.
- Zip-N-Click, Our Patented Self-Locking Zipper Enclosure Will Snap Shut To Block Bed Bugs And Prevent Accidental Openings When Zip-Ties And Velcro Flaps Accomplish Neither
- Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
- Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
- Chemical Free, Free Of Vinyl, Phthalates And PVC
- Machine Washable
- 10-Year No-Rip Warranty
Documents
Specifications
- Collection:
- Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 10 in
- Material:
- Plastic
- Product Type:
- Mattress Encasement
- Size:
- Twin XL
- UPC:
- 845168001694
- Width:
- 2-3/5 in