Twin Mattress Encasement (Case of 4)
Twin Mattress Encasement (Case of 4)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 10 in
- Material:
- Plastic
- Product Type:
- Mattress Encasement
- Size:
- Twin
- UPC:
- 845168015455
- Width:
- 2-1/10 in