This product requires certification to purchase.

Twin XL Mattress Encasement (Case of 4)

CleanRest

Twin XL Mattress Encasement (Case of 4)

  • Fast #
  • Part #C845168015462
  • Item #11399712
  • Manufacturer Part #845168015462
3.8 out of 5 Customer Rating
Brand image
CleanRest

Twin XL Mattress Encasement (Case of 4)

  • Fast #
  • Part #C845168015462
  • Item #11399712
  • Manufacturer Part #845168015462
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Protect your valuable mattresses from spills, bed bugs and allergens with the CleanRest Mattress Encasement. Engineered using patented MicronOne and Zip-N-Click technologies, CleanRest Mattress Encasements are soft, breathable and 100% bedbug escape, entry and bite proof. Backed by a 5-year, no-rip commercial warranty, this encasement has a 100% waterproof sleep surface, offering ultimate protection against stains and wetness. Stretchable sidewalls allow for easy installation and removal.
  • Zip-N-Click, Our Patented Self-Locking Zipper Enclosure Will Snap Shut To Block Bed Bugs And Prevent Accidental Openings When Zip-Ties And Velcro Flaps Accomplish Neither
  • Stretchy, Tear-Resistant Sidewalls Fit All Mattress Depths Like A Glove, Making It Easier For Housekeeping To Remove & Reinstall When Laundering
  • Patented MicronOne Waterproof Fabric Passed The CDC Test For Level 4 Virus Blocking
  • Chemical Free, Free Of Vinyl, Phthalates And PVC
  • Machine Washable
  • 5-Year No-Rip Warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
10 in
Material:
Plastic
Product Type:
Mattress Encasement
Size:
Twin XL
UPC:
845168015462
Width:
2-1/4 in