This product requires certification to purchase.

S Size Nitrile Cleanroom Glove with Finger Textured Grip in White

CleanTeam®

S Size Nitrile Cleanroom Glove with Finger Textured Grip in White

  • Fast #
  • Part #P100333000S
  • Item #7912720
  • Manufacturer Part #100-333000/S
4.5 out of 5 Customer Rating
Brand image
CleanTeam®

S Size Nitrile Cleanroom Glove with Finger Textured Grip in White

  • Fast #
  • Part #P100333000S
  • Item #7912720
  • Manufacturer Part #100-333000/S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exceed standards required for use in class 100 and other controlled environments
  • Finger textured provides a good grip in wet or dry environments
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Chlorinated to harden and cleanse the surface of the glove
  • Electrostatic Dissipative (ESD) for improved performance in electronics assembly
  • 100% Silicone free
  • Requires Certification

Documents


Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
No
Glove Size:
S
Glove Type:
Inspection
Length:
12
Material:
Rubber
Material Type:
Nitrile
Reusable:
Yes
Thickness:
5 mil
UPC:
616314016660