CleanDrain 3/4 in PVC P-Trap
CleanDrain 3/4 in PVC P-Trap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- INNOVATIVE: Uniquely engineered with zinc, ClearDrain PVC possesses an inner wall that is smooth and slippery to prevent buildup and clogs. ClearDrain PVC’s polymer surface is electrostatically repulsive, offers low surface energy, and protects again
- EFFECTIVE PROTECTION: Tested independently to ISO-22196:2011 Standard, zinc-infused ClearDrain PVC is up to 1,000 times more effective at preventing blockages caused by white slime than a standard SCH40 PVC pipe.
- ECOFRIENDLY: No chemicals and biocide-free, ClearDrain PVC can reduce the growth of white slime by up to 98% or higher and reduce the growth of slime-blocking bacteria by up to 99.9% compared to SCH40 PVC pipe.
- BUILT TO LAST: ClearDrain PVC is UV-resistant and long-lasting-it doesn’t lose its effectiveness over time, meaning longer blockage protection.
- EASE OF USE: ClearDrain PVC is easily installed following standard PVC pipe installation practices. It also conforms to ASTM D1785 (Pipe) & D2466 (Fitting) standards.
Documents
Specifications
- Connection Type:
- Socket Hub
- Proposition 65:
- WARNING: This product can expose you to chemicals including Titanium Dioxide, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- Schedule Class:
- 40
- Trap Material:
- PVC
- Trap Size:
- 3/4
- Type:
- REC86614
- UPC:
- 021449866149