This product requires certification to purchase.

CLEARDRAIN PVC 3/4 MALE Adapter

ClearDrain PVC

CLEARDRAIN PVC 3/4 MALE Adapter

  • Fast #
  • Part #REC86605
  • Item #10876337
  • Manufacturer Part #86605
5 out of 5 Customer Rating
Brand image
ClearDrain PVC

CLEARDRAIN PVC 3/4 MALE Adapter

  • Fast #
  • Part #REC86605
  • Item #10876337
  • Manufacturer Part #86605
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • INNOVATIVE: Uniquely engineered with zinc, ClearDrain PVC possesses an inner wall that is smooth and slippery to prevent buildup and clogs. ClearDrain PVC’s polymer surface is electrostatically repulsive, offers low surface energy, and protects again
  • EFFECTIVE PROTECTION: Tested independently to ISO-22196:2011 Standard, zinc-infused ClearDrain PVC is up to 1,000 times more effective at preventing blockages caused by white slime than a standard SCH40 PVC pipe.
  • ECOFRIENDLY: No chemicals and biocide-free, ClearDrain PVC can reduce the growth of white slime by up to 98% or higher and reduce the growth of slime-blocking bacteria by up to 99.9% compared to SCH40 PVC pipe.
  • BUILT TO LAST: ClearDrain PVC is UV-resistant and long-lasting-it doesn’t lose its effectiveness over time, meaning longer blockage protection.
  • EASE OF USE: ClearDrain PVC is easily installed following standard PVC pipe installation practices. It also conforms to ASTM D1785 (Pipe) & D2466 (Fitting) standards.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D2466
Fitting Type:
Male Adapter
Material:
Plastic
Material Type:
Schedule 40, PVC
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including Titanium Dioxide, which is known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
Schedule Class:
40
Type:
REC86605
UPC:
021449866057