1- 1/2 in. Adjustable Pop-Up Waste & Overflow Drain for 14 in.-16 in. Deep Baths in Vibrant Brushed Bronze
ClearFlo™ 1- 1/2 in. Adjustable Pop-Up Waste & Overflow Drain for 14 in.-16 in. Deep Baths in Vibrant Brushed Bronze
Product Details
Product Details
- Adjustable trip lever controls pop-up drain
- For use with 14" to 16" deep baths, whirlpools and BubbleMassage™ air baths
- Material: Solid brass exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Width:
- 3-11/16 in