ClearFlo™ NPT Brass Adjustable Trip Lever Pop-Up Bath Drain in Polished Nickel

Part #K7166-AF-SN  |  Item #147422  |  Manufacturer Part #7166-AF-SN

$393.83 EACH

Color/Finish: Vibrant® Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 24
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 14" to 26" deep baths and whirlpools
  • For use with 14" to 26" deep baths and whirlpools
  • Above or through-the-floor installation options

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

Drain Opening: 1-1/2 in

End Connection 1: NPT

End Connections: NPT

Gauge: 17

Height: 20-7/8 in

IAPMO Listed: No

Length: 8-3/4 in

Width: 3-11/16 in