1-1/4 in. Resistant Scale Blaster Pipe
ScaleBlaster® 1-1/4 in. Resistant Scale Blaster Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- ScaleBlaster®
- Connection Size:
- 1-1/4
- NSF Certified:
- No
- Volts:
- 240V