Mylar Lens Cover 5 Pack
Mylar Lens Cover 5 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bremen 1 Cabinet Knob.
- Projection: 1-1/16"
- Color: Black
- Available in 10 different finishes
- One 8-32 x 1" and 1-3/4" Break-away Screw (Included)
Documents
Specifications
- Color Finish Name:
- Gun Metal
- Diameter:
- 1-1/4 in
- Material:
- Zinc
- Package Quantity:
- 5
- UL Listed:
- No
- UPC:
- 843512006227