27mm Female Threaded Aerator in Chrome Plated
27mm Female Threaded Aerator in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Antimicrobial:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Cornerstone®
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 55/64 in
- Fitting Sizes:
- 55/64 in
- Flow Rate:
- 2.2 gpm
- Hardware Included:
- Yes
- Heat Rating:
- 160 °F
- IAPMO Listed -:
- No
- Insulated:
- No
- Lights Included:
- No
- Maximum Temperature:
- 160
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Origin:
- Global
- Overflow Included:
- No
- Pillow Included:
- No
- Pressure - Maximum:
- 100 psi
- Pressure Compensating:
- No
- Style:
- Transitional
- Thread Size:
- 27 mm
- Trim Only:
- No
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.04 lb