This product requires certification to purchase.

8/25 x 8/25 x 8/25 in. Square Thread Mill

Cleveland Twist Drill Company

8/25 x 8/25 x 8/25 in. Square Thread Mill

  • Fast #
  • Part #CC57171
  • Item #1460664
  • Manufacturer Part #C57171
3.4 out of 5 Customer Rating
Cleveland Twist Drill Company

8/25 x 8/25 x 8/25 in. Square Thread Mill

  • Fast #
  • Part #CC57171
  • Item #1460664
  • Manufacturer Part #C57171
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
8/25 in
Bit Sizes:
8/25 in
Drill Bit Type:
Thread Mill
Length:
2-18/25 in
Magnetic:
No
Material:
Steel
Shank Size:
8/25 in
Shank Style:
Square