This product requires certification to purchase.

3H/2C Programmable Thermostat

ClimateMaster

3H/2C Programmable Thermostat

  • Fast #
  • Part #CATP32U03
  • Item #3825302
  • Manufacturer Part #ATP32U03
5 out of 5 Customer Rating
Brand image
ClimateMaster

3H/2C Programmable Thermostat

  • Fast #
  • Part #CATP32U03
  • Item #3825302
  • Manufacturer Part #ATP32U03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
1
Application:
Heat Pump System
Auto Switching Heat:
Yes
Depth:
1-1/10 in
Energy Star Compliant:
No
Height:
6-1/4 in
Programmability:
Programmable
Smart Home Enabled:
No
Stages:
3H/2C
Temperature Range:
40 to 90 Deg F
Touch Screen:
No
Volts:
18/30V
Width:
4-1/4 in