5 Ton - Heat Pump - R-410A
5 Ton - Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- Compressor Stages:
- Two Stage
- Energy Star Compliant:
- Yes
- Horsepower:
- 1 hp
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 5 Ton