HBH Series Commercial Heat Pump Condenser

Part #CHBH018A8C40CLS  |  Item #5060990  |  Manufacturer Part #HBH018A8C40CLS

Call for Pricing

Tonnage:

1.5 Tons
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Auto Switching Heat Cool : No

BTU: 18000

Collection: HBH Series

Communicating: Communicating

Configuration: Horizontal Left

Energy Star Compliant: No

MBH: 18

Phase: Single Phase

Refrigerant: R-410A

Sound Blanket: No

Stages: 2H/2C

Tonnage: 1.5 Tons

Type: CHBH018A8C40CLS

UL Listed: No

Volts: 265V