This product requires certification to purchase.

Commercial Heat Pump Condenser

ClimateMaster

HBH Series Commercial Heat Pump Condenser

  • Fast #
  • Part #CHBH018A8C40CRS
  • Item #4837756
  • Manufacturer Part #HBH018A8C40CRS
4.7 out of 5 Customer Rating
Brand image
ClimateMaster

HBH Series Commercial Heat Pump Condenser

  • Fast #
  • Part #CHBH018A8C40CRS
  • Item #4837756
  • Manufacturer Part #HBH018A8C40CRS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
18000
Collection:
HBH Series
Compressor Stages:
Two Stage
Configuration:
Horizontal Right
Energy Star Compliant:
No
MBH:
18
Phase:
Single Phase
Refrigerant:
R-410A
Tonnage:
1.5 Ton
UL Listed:
No
Volts:
265V