Commercial Heat Pump Condenser

ClimateMaster

HBH Series Commercial Heat Pump Condenser

Brand image
ClimateMaster

HBH Series Commercial Heat Pump Condenser

  • Part #CHBH024A1C40CLS
  • Item #5060986
  • Manufacturer Part #HBH024A1C40CLS
4.1 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Communicating:
Communicating
Configuration:
Horizontal
Energy Star Compliant:
No
MBH:
24
Phase:
Single Phase
Refrigerant:
R-410A
Sound Blanket:
No
Stages:
2H/2C
Style Name:
HBH Series
Tonnage:
2 Ton
UL Listed:
No
Volts:
230V

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';