Commercial Heat Pump Condenser
HBH Series Commercial Heat Pump Condenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Auto Switching Heat:
- No
- BTU:
- 30000
- Collection:
- HBH Series
- Communicating:
- Communicating
- Configuration:
- Horizontal Right
- Energy Star Compliant:
- No
- MBH:
- 30
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Sound Blanket:
- No
- Stages:
- 2H/2C
- Tonnage:
- 2.5 Ton
- Type:
- CHBH030A3C40CRS
- UL Listed:
- No
- Volts:
- 230V